Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Glow-In-The-Dark/Ultra Reflective Letter: G
Shop All Brady Corporation Products
Click to view available options
Size (Metric):
3.8 x 5.8cm
6.3 x 8.89cm
7.6 x 15.24cm
Size (English):
1.5 x 2.3 in. (W x H)
2.5 x 3.5 in. (W x H)
3 x 6 in. (W x H)
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
Specifications
Product Type | Ultra Reflective Letter: G |
Adhesive Type | Acrylic, Permanent |
Color | Black, Silver, Green, Glow |
Display Text | Legend: G |
Height (English) Character | 2 in. |
For Use With (Application) | Labeling in Low Light Conditions (Indoor/Outdoor) |
Size (English) | 1.5 x 2.3 in. (W x H) |
Size (Metric) | 3.8 x 5.8cm |
Material | Vinyl (B-309) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction