Learn More
Graphic Controls Recording Chart Paper: Hewlett-Packard™
Designed for clear and reliable data retrieval
Supplier: Graphic Controls 10645035
Description
This quality recording paper meets or exceeds manufacturers' specifications.
Specifications
Thermal Fanfold Recorder Chart Paper | |
Designed for clear and reliable data retrieval | |
184 ft. | |
8.42 in. |
184 ft. x 8.42 in. (56m x 213.86mm) | |
For recorder model: HP 3380A/S, 1080, 3385A, 5830A, 5840A, 5880 | |
56 m | |
213.86 mm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.