Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Green 15 mil Unlined Chemical Resistant Nitrile Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
X-Large
Description
Acceptable for use in both food and pharmaceutical applications.
- Embossed raised-diamond pattern on the palm and fingers
- Size is embossed on each glove
- Manufactured in an ISO 9002 certified facility
- Color: green
Specifications
Specifications
Certifications/Compliance | ISO 9000, ISO 9001:2000, FDA 21 CFR 170-199, FDA |
Certifications/Compliance (Europe) | CE |
Chlorinated | No |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | Small |
Thickness (English) | 15 mil |
Thickness (Metric) | 0.38 mm |
For Use With (Application) | Light chemical applications, printing, meat and poultry processing |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction