Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Rainwear Jacket

Catalog No. p-3638089
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size Medium
Material Nylon, Vinyl
Color Lime Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Seam Type Stitched, taped
Style Standard length
Size (English) Chest 40 to 42 in.
Size (Metric) Chest 101 to 106 cm
Length (English) 30 in.
Length (English) Sleeve 35 in.
Length (Metric) 76.2 cm
Length (Metric) Sleeve 88.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.