Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Partial Immersion

Protect your workplace and ensure a safe environment

Supplier:  H-B Instrument™ B604000300

 View more versions of this product

Catalog No. 13-202-515


Description

Description

Protect your workplace and ensure a safe environment

  • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • Manufactured and tested by our USA quality team

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Traceable to NIST™. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Specifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Precision
Multilanguage instructions, statement of accuracy
200 mm
Glass
300°F
20°F to 300°F
±2°F; ±3°F above 212°F
50 mm (2 in.)
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Partial Immersion
7.9 in.
200 mm
Enviro-Safe™ Liquid
20°F
n.a.
2°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.