Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
$80.00 - $108.70
Specifications
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
---|---|
Includes | Instrument plunger stop |
Product Type | Gastight Syringe |
Max. Temperature (English) | 239°F |
Max. Temperature (Metric) | 115°C |
Catalog Number | Mfr. No. | Volume (Metric) | Model | Autoclavable | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Model | Autoclavable | Price | Quantity & Availability | |||
13-684-107
|
Hamilton™
81323 |
1 mL | 1001 | Not Autoclavable |
Each for $108.70
|
|
|||
13-684-88
|
Hamilton™
80222 |
25 μL | 1702 | Not Autoclavable |
Each for $83.60
|
|
|||
13-684-93
|
Hamilton™
81222 |
500 μL | 1750 | Autoclavable |
Each for $97.70
|
|
|||
13-684-91
|
Hamilton™
81022 |
100 μL | 1710 | Autoclavable |
Each for $82.00
|
|
|||
13-684-90
|
Hamilton™
80922 |
50 μL | 1705 | Autoclavable |
Each for $80.00
|
|
|||
13-684-92
|
Hamilton™
81122 |
250 μL | 1725 | Autoclavable |
Each for $85.10
|
|
|||
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.
Specifications
Borosilicate Glass (Barrel), PTFE (Tip) | |
Gastight Syringe | |
115°C | |
No Needle Included | |
Microlab 500 Instruments |
Instrument plunger stop | |
239°F | |
50°F | |
Ea. | |
Luer Lock |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title