Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 700 Series Syringe, Knurled Hub (KH), Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes the gas exchange in GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed. A knurled hub is used to make a leak-tight seal between the barrel and needle.
$119.00 - $161.70
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Sample Contained in Needle (No Dead Volume) |
Diameter (English) Outer | 0.308 in. |
Length (English) Needle | 2.75 in. |
Product Type | Microliter™ Syringe |
Catalog Number | Mfr. No. | Needle Gauge | Needle Point Style | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Needle Point Style | Volume (Metric) | Price | Quantity & Availability | |||
11-101-0691
|
MilliporeSigma Supelco
22185U |
25 G | 0.5 μL |
Each for $156.70
|
|
||||
11-101-6256
|
MilliporeSigma Supelco
22184U |
25 G | 0.5 μL |
Each for $161.70
|
|
||||
11-101-0797
|
MilliporeSigma Supelco
20980U |
24 G | Bevel | 5 μL |
Each for $138.00
|
|
|||
11-101-0796
|
MilliporeSigma Supelco
20728 |
24 G | Blunt | 5 μL |
Each for $140.00
|
|
|||
11-101-0936
|
MilliporeSigma Supelco
20979 |
22s G | Bevel | 1 μL |
Each for $119.50
|
|
|||
11-101-0934
|
MilliporeSigma Supelco
20733 |
22s G | 1 μL |
Each for $119.00
|
|
||||
11-101-0935
|
MilliporeSigma Supelco
20750 |
25s G | Bevel | 1 μL |
Each for $123.50
|
|
|||
11-101-0667
|
MilliporeSigma Supelco
20731 |
25s G | 1 μL |
Each for $154.00
|
|
||||
11-101-0692
|
MilliporeSigma Supelco
24592 |
23 G | Bevel | 2 μL |
Each for $152.00
|
|
|||
11-101-0690
|
MilliporeSigma Supelco
20751 |
25 G | 2 μL |
Each for $156.00
|
|
||||
11-101-0689
|
MilliporeSigma Supelco
20732 |
25 G | Blunt | 2 μL |
Each for $161.00
|
|
|||
Description
- Rapid injection of minute volumes
- Eliminates dead volume by placing the sample in the needle
- Leak-proof at injection pressures up to 6000 psi
Specifications
Autoclavable | |
0.308 in. | |
Microliter™ Syringe | |
239°F | |
50°F | |
1 Ea. | |
70 mm |
Sample Contained in Needle (No Dead Volume) | |
2.75 in. | |
6000 psig (413.7 bar) | |
115°C | |
10°C | |
Hamilton | |
Knurled Hub |
Hamilton is a registered trademark of Hamilton Co.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title