Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SUPPRESS™ Hand Sanitizing Wipes

Catalog No. p-9102000
Click to view available options
Dimensions (L x W):
This item is not returnable. View return policy
This item is not returnable. View return policy

Durable wipe to sanitize and clean hands when soap and water are not available

  • Kills 99.9% of germs
  • Contains 75% Alcohol
  • Refreshing Gel
  • Durable Wipe
  • Removes light soils and dirt from hands
  • Fragrance-free

Specifications

Product Type

Hand Sanitizing Wipe

Color

White

Form

Wipe

Composition

Alcohol

Dimensions (L x W)

Individual Wipes: 5.9 x 7.8 in., Canister: 5 x 8 in.

For Use With (Application)

Kills 99.9% of Germs

Quantity

75 Wipes/Canister

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.