Learn More
Thermo Scientific™ Harshaw TLD™ Model 3500 Manual Readers

Measure ionizing radiation absorbed by thermoluminescence dosimetry detectors including powders for clinical, health physics and research applications and irradiated food testing.
Supplier: Thermo Scientific™ 3500READERHT
Description
Thermoluminescence (TL) technology is commonly used in medicine, such as in radiation therapy for dose measurement on the skin and within the body to assess treatment and ensure that safe radiation levels are maintained. The Thermo Scientific™ HARSHAW TLD™ Model 3500 Manual Reader provides manual readout of TL chips, disks, rods and cubes in a broad variety of sizes. This reader is suitable for all kinds of applications that require thermoluminescence dosimetry (TLD) detectors. Due to planchet heating, this versatile model is able to read powders, an essential feature for food testing and analysis.
The HARSHAW TLD Model 3500 Manual Reader includes a sample drawer for a single element TL detector, a linear, programmable heating system, and a cooled photomultiplier tube with associated electronics to measure the TL light output. Planchet heating incorporates a welded thermocouple for best temperature reproducibility. The operational software, Thermo Scientific™ WinREMS™, which runs on a separate computer, provides the user interface, the reader control and the applications software.
- Multiple, programmable, linear heating cycles such as pre-read anneal, acquire and post-read anneal cycles.
- Typical cycle time per detector: typically 30 seconds.
- Heating temperature capability up to 400°C (standard model) or 600°C (high-temperature version).
- Thermoelectric PMT cooler for maximum gain stability.
- Seven decade glow curve acquisition range.
- Options include glow curve deconvolution software (WinGCF Software), various types of neutral density filters to extend the high measurement range, and TL element specific planchets for best possible reproducibility.
- Easy to operate, service and maintain.
- Size: 31 × 32 × 47cm.
- Weight: 25kg.
Dosimetry Performance Using LiF:Mg,Ti (TLD-100/600/700):
- Nearly tissue equivalent.
- Radiation types: photons (E>5 keV), electrons (E>70 keV), neutrons (from thermal energies up to ∽100 MeV, TLD-600 only).
- Measurement range: 10 μGy to 1 Gy (linear), 1 Gy to 20 Gy (supralinear).
- Detection threshold: <10 μGy based on 2.26 standard deviations for 10 sequential readings of an unexposed dosimeter.
- Repeatability: Less than 2% variation based on one standard deviation for 10 sequential measurements of 1 mGy 137-Cs
- Residual TL signal: <0.2% of reading
- Fading: <20% in 3 months without thermal treatment; <5% in 3 months using pre-read anneal or glow curve deconvolution software (WinGCF Software).
- Batch uniformity: ±30% from the factory standard.
- Reuse: typically >500.
Instrument Performance:
- Dynamic range: 7 decades.
- HV stability: ±0.005% per hour, ±0.02% per 8 hours.
- Linearity: better than 1%.
- Test light: temperature-stabilized LED.
- Electrical supply: selectable, 110/120VAC ±10%, 60Hz or 220/240VAC ±10%, 50Hz
- Nitrogen supply:
- Purified (99.995%), dry
- Pressure: 1.5 to 3kg/cm2
- Flow Rate: 130 liters/h, subject to external regulation
- Note: The use of nitrogen is optional. Absence of nitrogen will result in understated performance.
- Operating temperature: 15° to 40°C
- Storage temperature: -10° to 60°C
- Humidity: Functions within specification after 24 hour exposure to 90% humidity and subsequent 6-hour recovery with use of the nitrogen supply
- Ambient light exposure: Functions within specifications when exposed to ambient light up to 1,000 Lux with cover on the reader
- Shock: Withstands a 1-cm drop onto a concrete surface
Ordering Alerts:
Computer requirements: Any commercially available PC system with Windows™ 7, XP, 2000, or NT 4. 32 bit OS only. RS232 strongly recommended. (Please contact your sales representative for approved USB to RS232 converters).
Compatible with:
Thermo Scientific TLD Materials, Thermo Scientific TLD Accessories
Recommended for:
Treatment planning verification, diagnostic dose studies, quality assurance, whole body dosimetry, extremity dosimetry, environmental dosimetry, high dose applications (radiation hardness testing), irradiated food analysis, dating, and many more.
Specifications
Heating temperature capability up 600°C; Typical cycle time per detector: 30 seconds | |
±30% from the factory standard | |
Measurement range: 10 μGy to 1 Gy (linear), 1 Gy to 20 Gy (supralinear) Detection threshold: <10 μGy based on 2.26 standard deviations for 10 sequential readings of an unexposed dosimeter |
|
7 decades | |
Multiple, programmable, linear heating cycles include pre-read anneal, acquire and post-read anneal cycles | |
47 cm | |
Better than 1% | |
Photons, Electrons, Neutrons | |
Less than 2% variation based on one standard | |
59°F to 104°F | |
15°C to 40°C | |
30 min. | |
25 kg | |
32 cm | |
Thermo Scientific TLD Card Dosimeters, Thermo Scientific TLD Materials, Thermo Scientific TLD Accessories | |
Dependent on config. Used |
Selectable, 110/120 VAC ±10%, 60 Hz or 220/240 VAC ±10%, 50 Hz | |
TLD reader instrument (High temperature) | |
Typically>500 | |
130 liters/h, subject to external regulation | |
1.85 in. | |
Functions within specification after 24 hour | |
Thermoelectric PMT cooler for Maximum gain stability | |
Temperature-stabilized LED | |
HV stability: ±0.005% per hour, ±0.02% per 8 hours | |
14°F to 140°F | |
-10°C to +60°C | |
55.12 lb. | |
12.6 in. | |
Functions within specifications when exposed to ambient light up to 1000 Lux with cover on the reader | |
Radiation Dosimeter Reader |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.