Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ HDPE, Heavy Walled Carboy with Spigot, EMD
Shop All Dynalab Corporation Products

Click to view available options
Capacity (Metric):
5 L
10 L
25 L
50 L
Description
- Narrow mouth carboy with spigot
- Made from food grade resin HDPE
- HDPE closure with tag holes includes an o-ring for added security
- Spigot with gasket is leakproof and screws directly into a welded wall insert
- Heavy duty swing handle aids in carrying
- Resistant to many common chemicals
Specifications
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Closure Material | HDPE |
Color | White |
For Use With (Application) | Ideal for storing and dispensing various laboratory solutions. Suitable for foodstuff. |
Includes | Closure, 1 handle, Spigot |
Material | HDPE |
Mouth Style | Wide |
Product Type | Carboy with Spigot |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction