Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vikan Heavy-Duty Push Broom, 24 in.
Designed from the US food and beverage manufacturer feedback, the Heavy-Duty Push Broom has key features that those with large areas to clean will love.
$41.25
Specifications
Product Type | Broom Head |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Color-coded | Yes |
Material | Polypropylene, Stainless Steel |
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
17-467-551
|
Vikan
31959 |
Black |
Each for $41.25
|
|
|||||
17-467-552
|
Vikan
319588 |
Gray |
Each for $41.25
|
|
|||||
17-467-553
|
Vikan
31958 |
Purple |
Each for $41.25
|
|
|||||
17-467-554
|
Vikan
31957 |
Orange |
Each for $41.25
|
|
|||||
17-467-555
|
Vikan
319566 |
Brown |
Each for $41.25
|
|
|||||
17-467-556
|
Vikan
31956 |
Yellow |
Each for $41.25
|
|
|||||
17-467-557
|
Vikan
31955 |
White |
Each for $41.25
|
|
|||||
17-467-558
|
Vikan
31954 |
Red |
Each for $41.25
|
|
|||||
17-467-559
|
Vikan
31953 |
Blue |
Each for $41.25
|
|
|||||
17-467-560
|
Vikan
31952 |
Green |
Each for $41.25
|
|
|||||
Description
- Heavier Broom Head to maintain contact.
- Angle cut bristles helps to prevent skipping or hopping.
- Flared bristles for hard to reach areass.
- Densely packed stiff and soft bristles to sweep both and fine and larger debris.
Specifications
Broom Head | |
Autoclavable | |
Polypropylene, Stainless Steel |
Non-sterile | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title