Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Height Adjustable Steel Stool
SCI_ED

Catalog No. S30564
Click to view available options
Color:

NPS Height Adjustable Steel Stool is ideal for a science lab, institutional or educational setting.

  • 360° turning capability
  • Metal center sleeve conceals adjustable height pole
  • Non-marring glides
  • 20 in. cross leg distance
  • 1 in. diameter 18-guage steel powder-coated tubing
  • 14-guage steel powder-coated seatpan
  • Seat is attached using a unique pressure connection mechanism

Specifications

Product Type

Laboratory Stool

Load Bearing Capacity (Metric)

136 kg

Weight (English)

13 lb.

Width (English)

14.5 in.

Width (Metric)

36.83 cm

With Armrest

No

With Casters

No

With Lumbar Support

No

Includes

1 stool

Seating Height

18 to 24 in.

Load Bearing Capacity (English)

300 lb.

Height (Metric)

45.72 to 61 cm

Frame Material

Steel

For Use With (Equipment)

Science Table

Adjustable

Yes

Frame Type

18-gauge heavy-duty steel

Diameter (Metric)

34.92 cm

Finish

Powder-coated

Color

Black, Persian Blue

Arm Style

Armless

Depth (Metric)

36.83 cm

Adjustable (Height)

18 to 24 in.

Certifications/Compliance

MAS Certified Green; ANSI-BIFMA

Warranty

10 Years

Weight (Metric)

5.9 kg

Diameter (English)

13.75 in.

With Backrest

No

Footrest

Yes

With Tilt

No

Material

Steel

Seating Type

Stool

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.