Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Hemo-Trac™ Blood Temperature Indicators

Monitor blood temperatures during storage and transport with simple press of a button. Fisherbrand Hemo-Trac Blood Temperature Indicators are designed for use in blood banks and transfusion services where it delivers quality assurance during storage or transport.

 View more versions of this product

Catalog No. 23-500-500


Includes: Certificate of Conformance which indicates traceability to standards provided by the National Institute of Standards and Technology (NIST) and/or a National Measurement Institute (NMI).

Description

Description

  • Self-adhesive HEMO-Trac affixed directly to blood bag safeguards compliance
  • Once activated by push of a button, it will instantly begin monitoring core temperature of each blood bag
  • Separate arming and breach windows insure the Hemo-Trac is correctly activated and indicates if a temperature excursion of the blood bag has occurred
  • Color coded arming and breach system ensures easy readability in any situation
  • Breach alert is irreversible
  • No pre-conditioning required
  • Improves patient blood management protocols
  • Helps protect precious blood resources ensuring patient outcomes
  • Eliminates unnecessary testing of blood’s viability
  • Includes individually serialized, batch certificate of analysis
  • Shelf Life: Two years from date of manufacture
Specifications
  • Threshold Temperatures: 6°C (42.8°F)
  • Valid Breach Temperature: 5° to 6°C
  • Quantity: 100/pk.

Certifications

FDA Cleared

Specifications

Specifications

FDA
Certificate of Conformance
43°F
41°F
Threshold: 42.8°F; Valid Breach: 41°F to 42.8°F
Monitor blood temperatures during storage and transport.
Blood Temperature Indicator
6°C
5°C
Threshold: 6°C; Valid Breach: 5°C to 6°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.