Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ Hercules™ NSR 3041 Gloves
Shop All Performance Fabrics, Inc Products
Click to view available options
Size:
Medium
Large
X-Large
Description
- SuperFabric™ brand material offers highest needlestick-resistance available
- 360° degree cut protection - ANSI/ISEA Cut Level A9, Needlestick Level 5
- Full coverage design and pre-curved shape for comfort and protection
- Specialized silicone gripping surface on palm
- Launderable
Specifications
Specifications
Coating Material | Silicone |
Color | Black |
Cut Resistance Rating | ANSI A9 |
Material | SuperFabric |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:4X12F |
For Use With (Application) | Fine-toothed animal handling, wastewater and sewage treatment |
Model | 3041-M |
Series | Hercules™ NSR 3041 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction