Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Hi-Vis Vests
Shop All Protective Industrial Products Inc. Products
Click to view available options
Color:
Lime Yellow
Orange
Description
- Breathable polyester mesh fabric
- Hook and loop closure
- Side elastic for improved comfort and fit
- Available in hi-vis lime yellow and hi-vis orange
Specifications
Specifications
Color | Lime Yellow |
Size | One Size |
Material | Polyester |
Length (English) | 28 in. |
Length (Metric) | 71.1 cm |
Size (English) Chest | 45 in. |
Size (Metric) Chest | 114.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction