Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Hi-Viz Aircraft Wheel Chocks

Catalog No. p-200087467 Shop All Justrite Safety Group Products
Click to view available options
Includes:

Commercial Aviation Chock for Narrow to Wide Body Aircraft.

  • SafeRay™ Technology provides the best day and night visibility
  • Ergonomic design is lightweight and easy to use
  • Durable and long lasting for significant cost savings
  • Meets SAE AIR4950 design standards, satisfies IATA AHM requirements, speeds safe execution of IGOM C44 procedures, and was designed to meet Mil-Spec 32058-1-2-A

Specifications

For Use With (Equipment)

Narrow to Wide Body Aircraft

Material

Urethane

Product Type

Wheel Chock

Color

Green

Includes

Cable Handle

Weight (Metric)

8.16 kg

Width (English)

8 in.

Height (English)

6 in.

Dimensions (L x W x H)

24 x 8 x 6 in.

Height (Metric)

0.15 m

Length (English)

24 in.

Length (Metric)

0.6 m

Weight (English)

18 lb.

Width (Metric)

0.2 m

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.