Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ V29 Vinyl Disposable Gloves

Catalog No. p-3827362 Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Blue, vinyl gloves offer durable elasticity and tensile strength for food preparation, light-duty cleaning and general maintenance.

  • Blue color identifies gloves used for food contamination control
  • Constructed with industrial/food grade materials
  • For food, light-duty and general maintenance applications
  • Length: 9.5 in.
  • Thickness: 4.0 mil
  • Smooth finish

Specifications

Certifications/Compliance FDA 21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Material Vinyl
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Size Small
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
Model V291
Series MICROFLEX™ V29
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.