Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ High Performance Variable Volume Micropipette
SCI_ED

The complete line of High Performance Variable Volume Micropipettes measure and deliver precise volumes from 0.1 µL to 10 mL.

Supplier:  Eisco™ VVM2

 View more versions of this product

Catalog No. S83752


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Features a soft and lightweight operation with an ergonomic, soft touch tip ejector designed to minimize hand fatigue, reduce thumb stress and to increase comfort with prolonged use
  • Fully autoclavable with a durable, autoclavable PVDF tip cone
  • Slip-resistant thermoplastic elastomer (TPE) body grip to minimize the transfer of body heat to the micropipette resulting in high accuracy even with continuous use
  • Color coded plungers for easy identification and tip selection
  • Simple, easy to read volume adjustment
  • Calibration conforms to DIN 12650 & EN-ISO 8655 standard ensuring high accuracy and precision
  • Individual calibration report enclosed with every micropipette
Specifications

Specifications

High accuracy
Variable volume
Autoclavable
Reusable
Ergonomic
1
Non-sterile
0.5 to 10 μL
High precision
10 in.
2.5 in.
1 in.
0.2 lb.
Blue
DIN 12650, EN-ISO 8655
No
Blue
Micropipette Tip
Plastic
No
Variable Volume Micropipette
0.10 μL
1/Ea.
25.4 cm
6.35 cm
2.54 cm
90.71 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.