Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ High Performance Variable Volume Micropipette

The complete line of High Performance Variable Volume Micropipettes measure and deliver precise volumes from 0.1 µL to 10 mL.
Supplier: Eisco™ VVM3
Description
- Features a soft and lightweight operation with an ergonomic, soft touch tip ejector designed to minimize hand fatigue, reduce thumb stress and to increase comfort with prolonged use
- Fully autoclavable with a durable, autoclavable PVDF tip cone
- Slip-resistant thermoplastic elastomer (TPE) body grip to minimize the transfer of body heat to the micropipette resulting in high accuracy even with continuous use
- Color coded plungers for easy identification and tip selection
- Simple, easy to read volume adjustment
- Calibration conforms to DIN 12650 & EN-ISO 8655 standard ensuring high accuracy and precision
- Individual calibration report enclosed with every micropipette
Specifications
High accuracy | |
Variable volume | |
Autoclavable | |
Reusable | |
Ergonomic | |
1 | |
Non-sterile | |
5 to 50 μL | |
High precision | |
10 in. | |
2.5 in. | |
1 in. | |
0.2 lb. | |
Blue |
DIN 12650, EN-ISO 8655 | |
No | |
Blue | |
Micropipette Tip | |
Plastic | |
No | |
Variable Volume Micropipette | |
0.50 μL | |
1/Ea. | |
25.4 cm | |
6.35 cm | |
2.54 cm | |
90.71 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction