Learn More
Fisher Science Education™ High School Series Upright Microscope

Small, compact, rugged, lightweight design is ideal for high school classrooms
Description
OPTICAL SYSTEM
- Finite optical system
- Inward facing 4 position turret nosepiece w/ click stops
- 10X WF w/ 18mm FOV eyepiece
FOCUSING
- Coaxial coarse & fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.002mm divisions
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 110mm x 125mm
- Movement Range: 35mm x 50mm
CONDENSER
- Abbe Condenser
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Warranty and Services
Limited Lifetime Warranty
Specifications
Finite Optical System | |
WF10X/18 mm | |
LED Adjustable 3w | |
50/60 Hz | |
Finite Optical System | |
4X, 10X, 40X, 100X | |
110/220 V |
Microscope | |
Seidentopf Trinocular, 30° inclined, 360° rotating | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
110/220 V | |
Fixed Abbe Condenser with filter holder; NA 1.25 with iris diaphragm | |
HC Semi-Plan |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model