Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Gemini Matrix Bronze BPR Structural Student Coats, Goodfellow AFB Specs

Catalog No. 19300119
Click to view available options
:
This item is not returnable. View return policy
This item is not returnable. View return policy

For students

  • Outer shell of 7.5 oz. Gemini matrix EWR Bronze
  • Two-layer spun Nomex™ calendared facecloth and Nomex E89 thermal liner
  • Crosstech™/Nomex facecloth moisture barrier
  • Standard coat cuffs
  • Exterior hook and D closures with 1.5 in. Velcro™ interior
  • Inspection port liner
  • Label pocket on detachable liner
  • Articulating rapid rescue strap and two take-up postman straps

  • 2 in. orange Scotchlite™ split-cuff trim, double-stitched
  • Houston comfort chinstrap with four snaps added to collar and chinstrap
  • Reinforcement for chipstrap
  • Liner within 1 in. of hem and extended dead air panels
  • Extra long Nomex sewn shingle cuffs
  • 5 in. tail drop
  • Bloodborne pathogen resistant

Order Info

Available in sizes Small to 4X-Large. Custom sizes also available. Must specify size when ordering.

Compliance

Meets NFPA 1971, 2007 Edition

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.