Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Gemini Matrix Bronze BPR Structural Student Pants, Goodfellow AFB Specs

Catalog No. 19805488
Click to view available options
:
This item is not returnable. View return policy
This item is not returnable. View return policy

For students

  • Outer shell of 7.5 oz. Gemini Matrix EWR Bronze
  • Two-layer spunlace/meta-aramid facecloth thermal liner
  • Crosstech™/Nomex™ facecloth moisture barrier
  • 1.5 in. Velcro™ fly
  • Inspection port liner
  • Detachable liner

  • 2 in. orange Scotchlite™ cuff trim, double stitched
  • Angled cuffs
  • Replaceable bi-flex heat channel knees with snap in each corner, Arashield™ black horizontal strips and 12 bartacks (four on top and four on each side); must raise knees 1 in. above standard placement)
  • Two take-up postman straps
  • Bellows pockets: 9 x 9 x 1.5 in.

Order Info

Available in sizes Small to 4X-Large. Custom sizes also available. Must specify size when ordering.

Compliance

Meets NFPA 1971, 2007 Edition

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.