Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ HTS Transwell™ 24-Well Permeable Support System

Catalog No. p-8792001 Shop All Corning Products
Click to view available options
Pore Size:
No. per Pack:
This item is not returnable. View return policy
This item is not returnable. View return policy

Run 24 automated, high-throughput drug transport studies at once. HTS Costar™ HTS Transwell™ 24-Well Permeable Support System is a microplate support system for an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 inserts to be handled as a single unit.

HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.

  • The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
  • Cell growth area is 0.33 cm2/well.
  • Choice of either polyester (PET) membrane (0.4 μm pore size) or polycarbonate (PC) membrane (0.4 9m and 3.0 μm pore sizes)
  • Treated for optimal cell attachment
  • Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates.
  • Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
  • Sterile

Specifications

Closure Included

Yes

Capacity (Metric)

0.6 mL (Well)

Color

Clear

Culture Area

0.33 cm2

Material

PET

Sterility

Sterile

Type

Cell Culture Insert System

Volume (Metric) Working

0.6 mL

Well Count

24

Includes

2 HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24 well plates

No. per Case

2/Cs.

No. per Pack

1/Pk.

Pore Size

0.4 μm

Supportive Membrane

TC-treated Polyethylene Terephthalate (PET)

Diameter (Metric)

6.5 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.