Learn More
Humboldt Straight Tube Bunsen Burner

Noiseless burners allow separate control of both flame temperature and flame height
Supplier: Humboldt H6210
Description
- Threaded-aluminum air-control sleeve
- Accurately machined, fine-pitch brass needle valve with internal stuffing box and self-sealing packing
- Quick adjustment provides a clear flame of any height between 0.5 to 12 in.
- Completely rustproof
- Octagon-shaped, nickel-plated, die-cast base, 3.5 in.
- Tapered and serrated gas inlet, 1cm
- Aluminum mixing tube
- Burners will produce in excess of 5000 BTU per hour at full valve opening
Specifications
Artificial | |
Bunsen Burner | |
300 to 800 BTU | |
5.25 in. | |
0.31 in. | |
7.9 mm |
Aluminum, Brass | |
Noiseless burners allow separate control of both flame temperature and flame height | |
Octagon Shaped, Nickel-Plated, Die-Cast Base, Aluminum Mixing Tube | |
133 mm | |
0.44 in. | |
11 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.