Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Hydrogen Pipe Marker, Style 28
Semiconductor and Chemical Pipe Markers are intended for use on small diameter piping or tubing in the Semiconductor and Chemical Industries. Use with 1 in. arrow tape.
Supplier: Brady™ 91940PK
Description
- Pipe markers meet ASME (ANSI) A13.1 color specifications and are for use on pipe or tubing diameters of 3/4 in. or less
- B-946 vinyl is printed with weather resistant inks and is suited for use in outdoor applications where weatherability is a key consideration
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
Black on Yellow | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
-40°F to +180°F | |
0.004 in. | |
12.7 x 57.15 mm | |
2.25 in. |
None | |
Text | |
Label | |
Pipe Marker | |
Hydyogen | |
English | |
28 Markers/Card, 5 Cards/Pk. | |
-40°C to +82°C | |
0.102 mm | |
0.5 in. | |
57.15 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?