Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ Amino Drop-In Guard Cartridges

Catalog No. 25705011001 Shop All Thermo Scientific Products
Click to view available options
:
1mm ID; 10mm length; 5μm particle size

Protect Thermo Scientific™ Hypersil GOLD™ Amino Analytical HPLC Columns from sample debris and interfering substances, easily and economically.

Protect your analytical HPLC column from damage caused by sample debris and interfering substances. It's the economical way to extend the lifetime of your analytical column with minimal impact on performance.

Use Thermo Scientific™ Hypersil GOLD™ Amino Drop-In Guard Cartridges with Hypersil GOLD Amino Analytical HPLC columns. These convenient, drop-in cartridges are simple to install and replace using the Thermo Scientific™ UNIGUARD™ Direct-Connection Guard Cartridge Holder or a stand-alone holder.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4
  • Retains anions and organic acids in weak anion exchange
  • Excellent for carbohydrate analysis in reversed phase
  • Alternative selectivity to silica columns in normal phase chromatography
  • Outstanding peak shape and sensitivity

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) 1 mm
For Use With (Equipment) Uniguard Direct Connection and Stand Alone Holder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.