Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ aQ Preparative Guard HPLC Columns
Shop All Thermo Scientific Products
Click to view available options
Particle Size:
5 μm
Diameter (Metric):
10 mm
21 mm
Length (Metric):
30 mm
Description
Protect your preparative column against damage from sample debris and interfering substances. Extend column lifetime with Thermo Scientific™ Hypersil™ GOLD aQ Preparative HPLC Guard Cartridges. For use with Hypersil GOLD aQ Preparative Columns, which retain and resolve polar analytes with excellent peak shapes, even in challenging reversed phase separations using highly aqueous mobile phases.
Features of Hyersil GOLD aQ Solid Phase
- Hypersil GOLD aQ columns provide enhanced retention and resolution of polar analytes
- Polar endcapped C18 phase for alternative selectivity
- Retention and resolution of polar analytes
- Excellent for highly aqueous mobile phase
- Excellent peak shape
Specifications
Specifications
Carbon Load | 12% |
pH | 2 to 9 |
Particle Size | 5 μm |
Length (Metric) | 30 mm |
Pore Size | 175Å |
Surface Area | 220 m2/g |
Diameter (Metric) | 10 mm |
For Use With (Application) | Highly Aqueous Mobile Phase |
Endcapped | Yes |
USP Type | L1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction