Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ C4 Drop-In Guard Cartridges

Catalog No. 25505011001 Shop All Thermo Scientific Products
Click to view available options
:
1mm ID; 10mm length; 5μm particle size

Thermo Scientific™ Hypersil GOLD C4 Drop-In Guard Cartridges and holders offer convenience, economy and effective protection for extending column lifetime.

Thermo Scientific™ Hypersil GOLD C4 Drop-In Guard Cartridges and holders offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Available in packs of 4
  • Lower hydrophobicity
  • Faster separations
  • Excellent peak shape
  • High efficiency
  • Outstanding sensitivity

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) 1 mm
For Use With (Equipment) Uniguard Direct Connection and Stand Alone Holder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.