Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ GOLD PFP Preparative HPLC Guard Columns

Catalog No. p-4523899 Shop All Thermo Scientific Products
Click to view available options
Particle Size:
Diameter (Metric):
Length (Metric):

Protect Thermo Scientific™ Hypersil™ GOLD PFP Preparative HPLC Columns from sample debris and interfering substances.

Protect your preparative column against damage from sample debris and interfering substances. Extend column lifetime with Thermo Scientific™ Hypersil™ GOLD PFP Preparative Guard Cartridges. For use with Hypersil GOLD PFP Preparative Columns, which separate difficult-to-resolve mixtures of halogenated compounds and nonhalogenated polar compounds.

Features of Hypersil GOLD PFP Solid Phase

  • Hypersil GOLD PFP (perfluorinated phenyl) columns offer alternative selectivity: the fluorine atoms around the phenyl ring enhance pi-pi interactions with aromatic molecules
  • Alternative selectivity to C18
  • Extra retention for halogenated species
  • Selectvity for non-halogenated polar compounds
  • Excellent peak shape and sensitivity

Specifications

Carbon Load

8%

pH

2 to 8

Particle Size

5 μm

Length (Metric)

30 mm

Pore Size

175Å

Surface Area

220 m2/g

Diameter (Metric)

10 mm

For Use With (Application)

LC/MS

Endcapped

No

USP Type

L43

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.