Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ GOLD Preparative HPLC Guard Columns

Catalog No. p-4523891 Shop All Thermo Scientific Products
Click to view available options
Particle Size:
Diameter (Metric):
Length (Metric):

Protect Thermo Scientific™ Hypersil™ GOLD Preparative HPLC Columns from sample debris and interfering substances.

Protect your preparative column against damage from sample debris and interfering substances. Extend column lifetime with Thermo Scientific™ Hypersil™ GOLD Preparative HPLC Guard Cartridges. For use with Hypersil GOLD Preparative HPLC Columns, which provide exceptional peak shape and resolution for all analyte types.

  • Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitvity
  • Confidence in the accuracy and quality of analytical data

Specifications

Carbon Load

10%

pH

1 to 11

Particle Size

5 μm

Length (Metric)

30 mm

Pore Size

175Å

Surface Area

220 m2/g

Diameter (Metric)

10 mm

For Use With (Application)

HPLC

Endcapped

Yes

USP Type

L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.