Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ SAX Drop-In Guard Cartridges
Shop All Thermo Scientific Products
Click to view available options
:
1mm ID; 10mm length; 5μm particle size
Description
Thermo Scientific™ Hypersil GOLD SAX Drop-In Guard Cartridges and holders offer convenience, economy and effective protection for extending column lifetime.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Available in packs of 4
- High stability to aqueous and low pH mobile phases
- Ideally suited to the analysis of smaller organic molecules including nucleotides and organic acids
- Outstanding peak shape and sensitivity
Specifications
Specifications
Particle Size | 5 μm |
Length (Metric) | 10 mm |
Diameter (Metric) | 1 mm |
For Use With (Equipment) | Uniguard Direct Connection and Stand Alone Holder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction