Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ i7100 Industrial Label Printer with BWS/PWID Software and CR1500 Scanner Kit

Catalog No. 17579697 Shop All Brady Corporation Products
Click to view available options
:

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Print ultra-sharp labels with this 600 dpi printer; as small as 0.125 in.
  • Printer is designed to print thousands of labels per day with high accuracy
  • Create labels with text or graphics with the included label creation software
  • Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes
  • Scanner is compact, lightweight and rugged to survive your toughest industrial environments
  • Read both high-density and wide-field barcodes with a device via dual-field optics

Specifications

Product Type

Printer

Color

Blue, Gray

Display Type

Color LCD

For Use With (Equipment)

Brady Labels

Material

Plastic

Print Technology

Direct Thermal, Thermal Transfer

Length (English)

18.1 in.

Width (English)

9.9 in.

Length (Metric)

459.74 mm

Width (Metric)

251.46 mm

Height (English)

11.4 in.

Height (Metric)

289.56 mm

Color Capability

Single Color

Display Size

2 x 3.6 in.

Includes

BWD/PWID Software Suite, i7100 Printer, Configuration Settings and Owners Manual, Product CD with Driver, US Type B Plug Power Cord, USB Cable, 2 x 1 in. Ribbon Takeup Cores, CR1500 Handheld Wired Barcode Scanner with Stand

Languages

Bulgarian

Memory

256 MB RAM, 50 MB IFFS Flash, 512 GB SD Card

Model

i7100

Print Speed

5.9 in./sec.

Resolution

480 x 272

Software Type

Brady Workstation

Connector Types

Ethernet, RS232, USB 2.0, USB Host

Operating System

Windows™ 7, Windows™ 8, Windows™ 10, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016

Weight (English)

22.05 lb.

Weight (Metric)

10 kg

Warranty

5 Years

Power Supply Details

AC Adaptor

Voltage

100/240 V

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.