Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Fingerless Nylon Gloves with Grain Leather Tool Grip
Shop All Impacto Protective Products Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Soft grain leather palm and thumb webbing with VEP padding
- Thumb web area is protected from cumulative trauma such as bruising from gripping tools
- Provides protection from impact, vibration, and abrasion
- Use with hand tools and power tools
Specifications
Specifications
Back Material | Nylon |
Color | Blue, Yellow |
Hand | Specific |
Material | Grain Leather |
Product Type | Tool Gloves |
Size | Small |
Finger Style | Fingerless |
For Use With (Application) | Hand Tools and Power Tools |
Glove Cuff Style | Open |
Series | 502-20 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction