Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Half-Finger Anti-Impact Gloves with Pearl Leather Wrist Support
Shop All Impacto Protective Products Products
Click to view available options
Size:
Small
X-Large
Description
- Nylon fabric back ensures optimum breathability and comfort
- Palm made of soft pearl leather for dexterity and abrasion protection
- 1/8 in. VEP padding in the palm protects from impact and shock
- Half finger design leaves fingers open for tactile feedback and mobility
- Attached leather wrist support prevents over extension and over flexion to protect from RSI
- Protects from electric, manual, and power tools
- Use in applications such as construction, manufacturing, and automotive
Specifications
Specifications
Back Material | Nylon |
Color | Black, White |
Hand | Specific |
Material | Pearl Leather |
Product Type | Anti-impact Gloves |
Size | Small |
For Use With (Application) | Construction, Manufacturing, and Automotive Assembly |
Glove Cuff Color | White |
Series | 471-30 |
Length (English) | 7 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction