Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Three-Quarter Nylon Glove Liners with VEP Padding
Shop All Impacto Protective Products Products
Click to view available options
Size:
Small
Large
Hand:
Left
Right
Description
- Three-quarter finger design ensures tactile feedback and dexterity
- VEP padding in the palm and fingers
- Wear under work gloves for additional protection from shock and impact
Specifications
Specifications
Color | Blue |
Hand | Left |
Material | Nylon Lycra |
Product Type | Anti-Impact Glove Liners |
Size | Small |
Finger Style | Three Quarter |
For Use With (Application) | Impact and Shock Protection |
Glove Cuff Style | Open |
Palm Type | Padded |
Series | 505-00 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction