Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Infrared No-Contact Thermometer
SDP

Catalog No. 19777044
Click to view available options
:
This item is not returnable. View return policy
This item is not returnable. View return policy

Ready America™ Infrared No-Contact Thermometer is intended for measuring human body temperatures of those 3 months and older by detecting infrared heat from the center of the forehead

  • Large LED screen
  • Automatic shutoff after 1 minute
  • Accurate measurement
  • High temperature warning
  • 32 sets of memory

Specifications

Dimensions (L x W x H)

138 x 37 x 37 mm

Disposable

Reusable

For Use With (Application)

Temperature Detection and Monitoring

Humidity Range

15-80% RH

Measurement Time

1 sec.

Resolution

0.1°C

Weight (English)

0.1 lb.

Weight (Metric)

46.7 g

Product Type

No-Contact Thermometer

Description

Ages 3 months and up

Temperature Range (English)

89.6°F to 108°F

Temperature Range (Metric)

32.0°C to 42.2°C

Battery Type

AAA

Accuracy

±0.2°C to 0.3°C

Display

LED

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.