Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Injection Port Liners for Agilent GC Instruments

Use these injection port liners to optimize performance of Agilent GC instruments.

Supplier:  Thermo Scientific™ 453A2332

 View more versions of this product

Catalog No. 03-170-325


Description

Description

Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.

  • Highly deactivated borosilicate glass
  • Quartz wool packing material
  • ID × OD × L: 4 × 6.3 × 78.5mm
Specifications

Specifications

None
78.5 mm
Direct Straight Liner
1.2 mm
GC Injection Port
Direct Straight Liner
453A2332
25
6.3 mm
Highly Deactivated Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.