Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purus™ International Latex Cleanroom Paper, 22 lb.: PROMO

Catalog No. p-7113408 Shop All Purus International Inc. Products
Click to view available options
Color:

Write, print and photocopy in cleanroom environments where the prevention of chemical exportation and particle contamination is critical.

  • Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
  • Polyethylene binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
  • Unique precision cutting technology guarantees consistent sizing and cleanliness
  • Dimensions (W x L) 21.6cm (8.5 in.) x 27.9cm (11 in.)
  • Weight 9kg (22 lb.)
  • Paper is web-cleaned on both sides prior to sheeting

Specifications

Color

Blue

Dimensions (L x W x H)

11 x 8.5 x 11 in. (279 x 216 x 279 mm)

Height (English)

11 in.

Height (Metric)

279 mm

Length (English)

11 in.

Length (Metric)

279 mm

Width (English)

8.5 in.

Width (Metric)

216 mm

For Use With (Application)

For writing, printing, photocopying in cleanroom environments

Product Type

Cleanroom Paper

Weight (English)

22 lb.

Weight (Metric)

9.97 kg

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.