Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Iodine Deficient Diet, Pellet
Iodine deficient diet. Research diet low in iodine for chicken.
Supplier: MP Biomedicals 0296018110
Description
- Iodine deficient diet
- Research diet low in iodine for chickens
- Contains gelatin, casein, choline, iodide free salt mixture and vitamin mix
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction