Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iodine, Gram Stain Solution
Shop All AquaPhoenix Scientific Products

Click to view available options
Quantity:
30 mL
100 mL
500 mL
Packaging:
Liquid
Specifications
Specifications
Color | Brown |
Physical Form | Liquid |
Quantity | 30 mL |
Grade | Laboratory |
Packaging | Liquid |
Density | 1 to 1.05 |
Chemical Name or Material | Iodine, Gram Stain Solution |
Safety and Handling

Recommended Storage | Stable under normal conditions of use and storage |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction