Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ IPC Digital Peristaltic Pumps

Cole-Parmer™ Ismatec™ IPC Digital Peristaltic Pumps allows for fewer tubing changes

Supplier:  Ismatec™ MFLX7800108

 View more versions of this product

Catalog No. 13-200-016


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Flow rate of 0.002 to 44 mL/min per channel - flow rate depends on drive rpm and tubing size
  • Planetary drive for less pulsation and longer tubing life
  • Control via keypad, computer, or remote control│Smooth rotation and accurate liquid flow provided by eight SS rotors
  • Easy repeatability with four-digit LED
  • Simple to use—automatic occlusion cartridges provide reproducible results
  • Specifications

    Specifications

    4
    LED
    0.4 to 45 rpm
    Click-n-go cartridge and power cord
    230 VAC
    Membrane keypad
    0.002 to 44 mL/min per channel
    No
    50 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.