Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ISO 7&8 Cleanroom Stainless Steel Table with Casters and Perforated Top
Fixed Height Cleanroom Stainless Steel Tables with Casters & Perforated Top have a heavy duty all Type 304 stainless steel C-frame construction.
$8450.00 - $10440.00
Specifications
Adjustable | No |
---|---|
Adjustable (Height) | No |
Autoclavable | Not Autoclavable |
Certifications/Compliance | SEFA 8 |
Depth (English) | 30 in. |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
15-050-272
|
48 in. |
Each for $8,450.00
|
|
||||||
15-050-273
|
60 in. |
Each for $8,750.00
|
|
||||||
15-050-274
|
72 in. |
Each for $10,440.00
|
|
||||||
Description
- Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 7&8 Cleanroom environments
- The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Tables ship knocked down.
Specifications
No | |
Not Autoclavable | |
30 in. | |
#4 Finish | |
36.125 in. | |
Table Assembly | |
None | |
Standard | |
Silver |
No | |
SEFA 8 | |
76.2 cm | |
Stainless Steel | |
91.8 cm | |
None | |
2 Years | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title