Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Kartell HDPE, Heavy Walled Wide-Mouth Cylindrical Carboy with Neck Insert, EMD
Shop All Dynalab Corporation Products

Click to view available options
Capacity (Metric):
5 L
10 L
Description
- Features heavy duty swing handle
- HDPE closure contains tag holes and finger grips for ease of opening
Specifications
Specifications
Product Type | Cylindrical Carboy |
Capacity (English) | 1.3 gal. |
Closure Material | HDPE |
Diameter (Metric) Inner Neck | 90 mm |
Diameter (Metric) Outer | 163 mm |
Capacity (Metric) | 5 L |
Material | HDPE |
For Use With (Application) | Ideal for storing and transporting liquids or powders. Suitable for foodstuff. |
Includes | Swing Handles |
Autoclavable | Not Autoclavable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction