Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A20 Blue Coveralls, Attached Hood and Boots
Shop All Ansell Products
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Patented Reflex™ design is 7.5 times less likely to rip out than ANSI minimums.
- Provides 12% more chest room and 6% longer body length.
- Ideal for use in dusty environments, as well as for painting, manufacture spraying and agricultural spraying.
- Stylish denim blue color masks dirt and grease.
- Air and moisture vapor can pass through to aid wearer comfort.
- Triple-stitched serged seams.
- Can withstand multiple wearing.
- Zippered front, elastic back, attached hood and boots.
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | Large |
Gender | Unisex |
Material | SMS Fabric |
Color | Denim Blue |
Disposable | Limited-use |
Ankle Style | Elastic, Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Closure Type | Front Zipper |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction