Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ A35 Liquid and Particle Protection Coveralls
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Style:
Elastic Wrists and Ankles
Elastic Wrists and Ankles with Attached Hood and Boots
Elastic Wrists, Ankles, and Hood
Open Wrists and Ankles, No Elastic
Description
- Breathable
- Microporous film laminate
- Lightweight outer fabric that protects the microporous film laminate
- Added durability and comfort liquid barrier
- Particulate barrier
- Available with elastic wrists and ankles
- With or without hood
- Zipper front
Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | Medium |
Gender | Unisex |
Material | Microporous Film Laminate |
Color | White |
Disposable | Limited-use |
Waist Style | Elastic |
Ankle Style | Elastic, Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction