Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Non-Mercury Spirit-Filled Thermometer
Standard taper 10/18 KIMAX™ non-mercury thermometers. Thermometer for use with specific gravity pycnometer 15123N-10 or 15123N-25.
$261.00 - $298.00
Specifications
Certifications/Compliance | ASTM D153 |
---|---|
For Use With (Application) | Safer and more environmentally friendly than mercury-filled thermometers |
Product Type | Thermometer |
Max. Temperature (Metric) | 38°C |
Min. Temperature (Metric) | 14°C |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
02-990-403
|
DWK Life Sciences
15123N5038 |
50mL bottle |
Case for $261.00
|
|
|||||
02-990-402
|
DWK Life Sciences
15123N2538 |
10 to 25mL bottle |
Case for $298.00
|
|
|||||
Description
- Features the same subdivisions, immersion depth and precision as the mercury-filled thermometers
- Safer and more environmentally friendly than mercury-filled thermometers
- Medium length Standard Taper 10/18 thermometer with a range of 14 to 38° C
- Accurate to ± 0.5° C
Specifications
ASTM D153 | |
Thermometer | |
14°C | |
±0.5°C |
Safer and more environmentally friendly than mercury-filled thermometers | |
38°C | |
14°C to 38°C |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.