Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Boston Round Glass Bottles
Shop All DWK Life Sciences Products
Click to view available options
Color:
Amber
Clear
Description
- Narrow mouth design for safe pouring
- Helps to eliminate waste and ensures product integrity for long term storage
- Manufactured from soda-lime glass
Order Info
Closures not included
Specifications
Specifications
Capacity | 32 oz., 1000mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Amber |
Material | Soda Lime Glass |
Closure Included | No |
Diameter (Metric) | 94 mm |
Closure Type | Not Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction