Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn Economy Columns Flow Adapters

Catalog No. p-61005 Shop All DWK Life Sciences Products
Click to view available options
For Use With (Equipment):
10 mm I.D. FlexColumn
15 mm I.D. FlexColumn
25 mm I.D. FlexColumn

Convert standard FlexColumn™ columns to adjustable bed volume columns

Includes

  • PTFE eluent cannula
  • Polyacetal body
  • Viton™ O-ring seal
  • One replacement 20μm polyethylene bed support

Order Info

Additional bed supports can be ordered in packs of 10 (see K420415-1001, -1501, -2501).

Specifications

For Use With (Application) Concentration and pH gradients, reverse flow and gravity flow separation
For Use With (Equipment) 10 mm I.D. FlexColumn
Type Flow Control Adapter
Length (Metric) 140 mm
Material Polyacetal
Support Material HDPE
Includes 0.062 in. O.D. FEP PTFE tubing, Viton™ FKM O-ring seal, replacement 20um porosity HDPE bed support
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.