Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with Solid PE-lined Caps
Shop All DWK Life Sciences Products
Click to view available options
Capacity:
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (Metric):
39 mm
45 mm
56 mm
68 mm
Height (Metric):
87 mm
111 mm
137 mm
167 mm
Packaging:
Bulk Packs/Shrink Modules (caps in bags)
Bulk Pk./Shrink Modules (caps in bags)
Convenience Packs (caps attached)
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Specifications
Specifications
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (English) | 1.53 in. |
Material | Soda Lime Glass |
Packaging | Bulk Packs/Shrink Modules (caps in bags) |
Closure Color | Black |
Height (Metric) | 87 mm |
Product Type | French Square Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction