Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety™ Klassee Prescription Griflex Frame
The Klassee's bi-material blue frame, made with castor oil, is our first sustainable Rx model. Offers both performance and style.
Supplier: Bollé Safety™ KLASMX10U
This item is not returnable.
View return policy
Description
- Light and flexible for maximum comfort
- Bio-sourced materials with bi-material frame for more flexibility
- Side, top and bottom protection
Specifications
1.49 in. | |
2.16 in. | |
Rx Frame | |
Metal | |
Plastic |
38 mm | |
55 mm | |
Blue | |
Reusable | |
Full Frame |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?